Shop COMFORT-AIR
See all product information
Create Account
100 Silcone Respirator W/DISKIT P100OV Filters & Nuisance levels OV below PEL, Medium
- Mfr # 1MDISKITP100OV
- Zoro # G824157703
product price:Â
$
42.49
/ea
Key Features
Standards
OSHA
Series
Comfort-Air
Head Harness Material
Elastic/Plastic
Number of Cartridges Included
2
Facepiece Material
Silcone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1MDISKITP100OV
- Zoro #
- G824157703
- UPC #
- 684892500024
- Country of Origin
- United States
- Standards
- OSHA
- Item
- Half Mask Respirator
- Series
- Comfort-Air
- Head Harness Material
- Elastic/Plastic
- Number of Cartridges Included
- 2
- Facepiece Material
- Silcone
- NIOSH Rating
- APF 10
- Color
- Blue
- Configured For
- Replacement Cartridges
- Respirator Connection Type
- Bayonet
Dimensions
- Mask Size
- Medium
Description
Featuring series 100 half mask made from pure silicon material with no extra additives. The most comfortable, quickest to clean up and durable masks provides a long service life and superior comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.