Shop COMFORT-AIR
See all product information
Create Account
130M Silicone Full Facepiece Assembly, With Inner Mask - P100 Cartridges & Welding Shield Adapter
- Mfr # 130MLP0W
- Zoro # G824157635
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Head Harness Material
Silcone
Facepiece Material
Silicone
Standards
NIOSH
Number of Cartridges Included
2
NIOSH Rating
APF 50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130MLP0W
- Zoro #
- G824157635
- UPC #
- 684892793020
- Country of Origin
- United States
- Head Harness Material
- Silcone
- Facepiece Material
- Silicone
- Standards
- NIOSH
- Number of Cartridges Included
- 2
- NIOSH Rating
- APF 50
- Series
- Comfort-Air
- Item
- Full Face Respirator
- Typical Application
- Protection against oil & non-oil particulates MEETS OSHA SILICA DUST REQUIREMENTS Suitable For COVID virus in accordance with CDC guidelines
- Color
- Blue
- Configured For
- Cartridges
- Respirator Connection Type
- Bayonet
Dimensions
- Mask Size
- Universal
Description
Large panoramic anti-scratch, anti-fog treated polycarbonate lens provides extended field of vision and is impact resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.