Shop COMFORT-AIR
See all product information
Create Account
130M Silicone Full Facepiece Assembly, With Inner Mask - OV/N95 Cartridges
- Mfr # 130M20DN5
- Zoro # G124157632
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Series
Comfort-Air
Facepiece Material
Silicone
Mask Size
Universal
NIOSH Rating
APF 50
Head Harness Material
Silcone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130M20DN5
- Zoro #
- G124157632
- UPC #
- 684892124060
- Country of Origin
- United States
Dimensions
- Mask Size
- Universal
Details
- Item
- Full Face Respirator
- Series
- Comfort-Air
- Facepiece Material
- Silicone
- NIOSH Rating
- APF 50
- Head Harness Material
- Silcone
- Respirator Connection Type
- Bayonet
- Number of Cartridges Included
- 2
- Standards
- NIOSH
- Configured For
- Cartridges
- Color
- Blue
- Typical Application
- Organic vapors, non oil based particulate aerosols
Description
Molded from pure special compression silicon rubber material with no extra additives. The most comfortable, quickest to clean up and durability provides long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.