Shop COMFORT-AIR
See all product information
Create Account
300 TPR Respirator With OV/N95 Cartridges, Medium/Large
- Mfr # 3ML20DN5
- Zoro # G124157717
product price:Â
$
33.49
/ea
Key Features
Number of Cartridges Included
2
Facepiece Material
Thermoplastic
Standards
OSHA
Series
Comfort-Air
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ML20DN5
- Zoro #
- G124157717
- UPC #
- 684892248575
- Country of Origin
- United States
- Number of Cartridges Included
- 2
- Item
- Half Facepiece
- Facepiece Material
- Thermoplastic
- Standards
- OSHA
- Series
- Comfort-Air
- Color
- Gray
- Respirator Connection Type
- Bayonet
- NIOSH Rating
- APF 10
- Head Harness Material
- Elastic/Plastic
- Configured For
- Replacement Cartridges
Dimensions
- Mask Size
- Medium/Large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.