Shop COMFORT-AIR
See all product information
Create Account
400 Elastomeric Rubber Facepiece assembly, Medium/Large
- Mfr # 400ML
- Zoro # G124157731
product price:Â
$
17.25
/ea
Key Features
Head Harness Material
Elastic/Plastic
Color
Black
Standards
OSHA
Mask Size
Medium/Large
Respirator Connection Type
Bayonet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400ML
- Zoro #
- G124157731
- UPC #
- 684892107254
- Country of Origin
- United States
- Head Harness Material
- Elastic/Plastic
- Color
- Black
- Standards
- OSHA
- Respirator Connection Type
- Bayonet
- Configured For
- Replacement Cartridges
- Facepiece Material
- Elastomeric
- NIOSH Rating
- APF 10
- Item
- Half Mask Respirator
Dimensions
- Mask Size
- Medium/Large
Description
Molded from elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.