Shop COMFORT-AIR
See all product information
Create Account
400 Elastomeric Rubber Facepiece assembly, Small/Medium
- Mfr # 400SM
- Zoro # G024157695
product price:Â
$
17.25
/ea
Key Features
Configured For
Replacement Cartridges
Mask Size
Small/Medium
Color
Black
NIOSH Rating
APF 10
Facepiece Material
Elastomeric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400SM
- Zoro #
- G024157695
- UPC #
- 684892107223
- Country of Origin
- United States
- Configured For
- Replacement Cartridges
- Item
- Half Mask Respirator
- Color
- Black
- NIOSH Rating
- APF 10
- Facepiece Material
- Elastomeric
- Respirator Connection Type
- Bayonet
- Head Harness Material
- Elastic/Plastic
Dimensions
- Mask Size
- Small/Medium
Description
Molded from elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.