Shop COMFORT-AIR
See all product information
Create Account
400 TPE Respirator W/Diskit P100 Filters, Small/Medium
- Mfr # 4SMDISKP100ZAM
- Zoro # G724157759
product price:Â
$
23.49
/ea
Key Features
Head Harness Material
Elastic/Plastic
Series
Comfort-Air
Respirator Connection Type
Bayonet
Number of Cartridges Included
2
Facepiece Material
Elastomeric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SMDISKP100ZAM
- Zoro #
- G724157759
- UPC #
- 684892148370
- Country of Origin
- United States
- Head Harness Material
- Elastic/Plastic
- Series
- Comfort-Air
- Respirator Connection Type
- Bayonet
- Number of Cartridges Included
- 2
- Facepiece Material
- Elastomeric
- Color
- Black
- NIOSH Rating
- APF 10
- Standards
- OSHA
- Configured For
- Replacement Cartridges
- Item
- Half Mask Respirator
Dimensions
- Mask Size
- Small/Medium
Description
Molded from elastomeric rubber provides comfort and durability. Low maintenance/Limited use 400 series can be used up to 30 times. Fit over 99.9% of wearers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.