Shop COMFORT-AIR
See all product information
Create Account
OV/N95 Cartridge MEETS OSHA SILICA DUST REQUIREMENTS, 12PK
- Mfr # 158T20DN5B12
- Zoro # G324157616
product price:Â
$
174.99
/pk of 12, $14.58/ea
Free Shipping & Returns
Key Features
Overall Length
3.25 in
Overall Height
3.25 in
Standards
NIOSH
Series
Comfort-Air
Material
Plastic/Carbon/Melt Blown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 158T20DN5B12
- Zoro #
- G324157616
- UPC #
- 684892358397
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.25 in
- Overall Height
- 3.25 in
- Overall Width
- 3.25 in
Details
- Item
- Organic Vapor Cartridge/95 Filter
- Standards
- NIOSH
- Series
- Comfort-Air
- Material
- Plastic/Carbon/Melt Blown
Description
Unique "Saf-Twist" design quickly attaches to any Dentec Safety half-mask or full face air-purifying respirator Facepiece. The offset connector improves visibility and allows face shields or welding helmets to be worn without interference
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.