Shop COMFORT-AIR
See all product information
Create Account
OV/N95 Cartridge MEETS OSHA SILICA DUST REQUIREMENTS, 50PK
- Mfr # 158T20DN5B100
- Zoro # G824157734
product price:Â
$
619.99
/pk of 50, $12.40/ea
Free Shipping & Returns
Key Features
Standards
NIOSH
Series
Comfort-Air
Overall Height
3.25 in
Material
Plastic/Carbon/Melt Blown
Overall Length
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 158T20DN5B100
- Zoro #
- G824157734
- UPC #
- 684892263103
- Country of Origin
- United States
Dimensions
- Overall Height
- 3.25 in
- Overall Length
- 3.25 in
- Overall Width
- 3.25 in
Details
- Item
- Organic Vapor Cartridge/95 Filter
- Standards
- NIOSH
- Series
- Comfort-Air
- Material
- Plastic/Carbon/Melt Blown
Description
Combination Orgic Vapor with N95 Prefilters & Retainers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.