This item is Discontinued.

Comfort-Aire Cased Coil, Multiposition, 3 T, 14 In W MHG36EA-14

Cased Coil, Multiposition, 3 T, 14 In W (Discontinued)

  • Mfr # MHG36EA-14
  • Zoro # G1706695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHG36EA-14
Zoro #
G1706695
UPC #
-
Country of Origin
United States

Dimensions

Suction Line Size (In.)
7/8 ODS
Manufacturers Warranty Length
12 yr With Matched System
Depth (In.)
21-1/2
Height (In.)
23
Width (In.)
14
Liquid Line Size (In.)
3/8 ODS
Suction Line Connection Size
7/8 in
Overall Height
23 in
Overall Depth
21 1/2 in
For Furnace Width
14 in
Overall Width
14 in
Liquid Line Connection Size
3/8 in

Details

Item
Evaporator Coil
Type
Multiposition
Standards
ARI, UL
Drain Pan
Corrosion Proof High Grade, Heat Resistant, Glass Loaded Polymer
Agency Compliance
ARI, UL
For Use With
Furnace Width 14 in
Compatible With
Germicidal Light Systems
Nominal Capacity (Tons)
3.0
Constructed With
UV Resistant Components, Fully Insulated With Faced Insulation
Includes
R-410A TXV
Requires
Top Duct Opening W 1 1/2 in x D 1 1/2 in, Bottom Duct Opening W 3/4 in x D 3/4 in
Condensate Drain Connections
Two Sets of 3/4 in N.P.T.
13 SEER
When Used With Matched System
Fin Material
Aluminum
Tubing Material
Copper
Precharged With
Nitrogen
Warranty
12 yr
Liquid Line Connection Type
ODS
Suction Line Connection Type
ODS
Charged Type
Nitrogen
Airflow Type
Upflow/Downflow
Includes Drain Pan
Drain Pan Included
Condensate Drain Connection Included
Condensate Drain Connection Included
SEER Rating
13 SEER

Description

Evaporator Coil, Multiposition, Nominal Capacity (Tons) 3.0, Height (In.) 23, Width (In.) 14, Depth (In.) 21-1/2, Liquid Line Size (In.) 3/8 ODS, Suction Line Size (In.) 7/8 ODS, Copper, Aluminum, For Use With Furnace Width 14 in, Requires Top Duct Opening W 1 1/2 in x D 1 1/2 in, Bottom Duct Opening W 3/4 in x D 3/4 in, Nitrogen, ARI, UL, Includes R-410A TXV, When Used With Matched System, -, -, -, -, -, Compatible With Germicidal Light Systems, Two Sets of 3/4 in N.P.T.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.