Shop All Window & Wall Air Conditioners
Comfort-Aire
Room Air Conditioner, 208230 V, 60 Hz, 18,200, 18,500 Btuhr Cooling, 107 EER, 605754 dB
Mfr # REG-183M
Zoro # G607678982
product price: $1,015.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,015.99
Free 30-Day Returns
Product Information
- Brand Comfort-Aire
- MFR # REG-183M
- Zoro # G607678982
- UPC # 847283009005
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
Electronic controls with full feature remote, 24 hrs OnOff timer Energy saver mode, autorestart, fourway adjustable air direction, one degree temperature adjustment Designed for supplemental electric heat only, thermostat cycles heating element on and off
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL Easy Pro Complete System 12K BTU (EZPRO-12-HP-11516)
- KOCH High Cap Filter, Antmcrbl Pleat, 16x25x2" (102-681-017)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- SCOTSMAN Water Dispenser Sensor, For 56FJ92 (11-0614-02)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 24,700, 25,000 Btuhr Cooling, 94 EER, 636158 dB (REG-253M)
- LG Window-Mounted Air Conditioner, Cool Only, 10,000 BtuH (LW1016ER)
- KOLDFRONT 18,500 BTU 208230V Window Air Conditioner with 16,000 BTU Heater with Remote Control (WAC18001W)
- KEYSTONE Wall Air Conditioner, Cool Only, 12,000 BtuH (KSTAT12-2C)
- WHIRLPOOL Energy Star 6,000 BTU 115V Window-Mounted Air Conditioner (WHAW061CW)
- KEYSTONE 5,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW05CE)
- KOLDFRONT 8000 BTU 115V Window Air Conditioner with Dehumidifier and Remote Control (WAC8003WCO)
- Comfort-Aire Window & Wall Air Conditioners