Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7K777
Zoro #
G0542692
UPC #
-
Country of Origin
Unknown
Details
Item
Split System Components Package
Type
Cooling
BtuH Heating
70,000
BtuH Cooling
29,400
AFUE (%)
95
Cooling SEER
14
Input (BtuH)
75000
Includes
4EWJ6,4GEC9,5KNY4,2YJ84,4E871
Application
Cooling Residential or Light Commercial Buildings
Footnotes
3
Description
Split System Components Package, Cooling, AC Condensing Unit, Mounting Pad, Furnace, Cased Multiposition Coil and 30 Ft Line Set, Application Cooling Residential or Light Commercial Buildings, Heating (BtuH) 70000, 75000 Input (BtuH), AFUE ( Percent) 95, Cooling (BtuH) 29,400, Cooling SEER 14, Includes 4EWJ6,4GEC9,5KNY4,2YJ84,4E871
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.