Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Comfort-Aire Wall Sleeve, 25-7/8 In. W, Steel, 115V EA448F

Wall Sleeve, 25-7/8 In. W, Steel, 115V (Discontinued)

  • Mfr # EA448F
  • Zoro # G3919562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA448F
Zoro #
G3919562
UPC #
-
Country of Origin
China

Dimensions

Depth
16 23/32 in
Width
25 7/8 in
Height
15 17/32 in

Details

Item
Wall Sleeve
For Use With
Mfr. No. CGBG-81G to CGBGE-143G
Voltage
115
Wall Opening
25-7/8 x 15-9/16"
Material
Steel
Accessory Type
Wall Sleeve

Description

Wall Sleeve, Voltage 115, Material Steel, For Use With Mfr. No. CGBG-81G to CGBGE-143G, Height 15 17/32 in, Width 25 7/8 in, Depth 16 23/32 in, Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.