
Comfort Audio F00654 Duett New Personal Listener (Discontinued)
- Mfr # HC-DUETT2
- Zoro # G403992381
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC-DUETT2
Zoro #
G403992381
UPC #
7350034903680
Country of Origin
Sweden
Description
Connect with the world at the touch of a button. When every word is loud and clear, you can participate in life with confidence. The Comfort Duett helps you get more involved in almost any situation. Clever technology in the Comfort Duett sends important sounds, like people's voices, to hearing aids, headphones or earphones. With its compact design, it can discreetly tag along wherever you go.
Features:- Digital Signal Processing.
- Automatic Gain Control.
- Omnidirectional internal microphone.
- Built-in telecoil for use with induction loop systems.
- Three different Max. Gain Thresholds.
- 10 steps volume control - 2dB/step.
- Three different Tone presets.
- Aux. In and External Microphone.
- Functions as a t-coil induction receiver; can be used by people with t-coil hearing aids.
- Ideal for small groups, communicating one-on-one and in autos.
- Perfect for hearing aid users with and without a t-coil.
- Up to 60dB amplification.
- Add-on kits available for TV and telephone listening.
- Compatible with neckloop, headphone/earphone and t-coil hearing aid.
- Charger unit holds and charges the Comfort Duett.
- Large function button, distinct indications and redesigned larger, ergonomic volume controls.
- Approximately 3.7 L x 1.4 W x 0.7 H in.
- Item Weight - 1 lbs.
- Connections: Aux/Mic In, 3.5mm headphone/earphone or neckloop jack, Micro USB charging connection.
- Operating time: 20 hours.
- Charging time: approximately 3.5 hours.
- Item Weight - 1 lbs.
- Comfort Duett Personal Listener.
- Headphone and earphone.
- 1 Base charger unit.
- 2 AAA NiMH rechargeable batteries.
- Headphone rest stand.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.