N95 Disposable Respirator, Cup Shape, Without Exhalation Valve, 240PK
- Mfr # AD2N95AB240
- Zoro # G624157637
product price:Â
$
244.99
/pk of 240, $1.02/ea
Free Shipping & Returns
Key Features
Color
White
Mask Size
Universal
Eyeshield Height
5.5 in
Material
Melt Blown/Polyester Substrait
NIOSH Rating
APF 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD2N95AB240
- Zoro #
- G624157637
- UPC #
- 684892293902
- Country of Origin
- Thailand
Dimensions
- Mask Size
- Universal
- Eyeshield Height
- 5.5 in
- Eyeshield Length
- 2.25 in
Details
- Item
- Disposable Mask
- Color
- White
- Material
- Melt Blown/Polyester Substrait
- NIOSH Rating
- APF 10
- Nosepiece Type
- Adjustable Metal Nose Clip
Description
Strong, double-shell crush resistant shell retains its shape through multiple uses and humid conditions. This reduces consumption costs while providing additional comfort. Minimizes breathing resistance. A soft, non-irritating inner Facepiece improves user comfort especially for extended usage. Adjustable nosepiece with foam seal at the nose bridge, and heavy-duty (latex free) head straps combine to create a mask with superb comfort characteristics and excellent sealing properties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.