Nuisance Dust Mask
- Mfr # 15ND10B600
- Zoro # G724157711
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Eyeshield Height
4.5 in
Eyeshield Length
2.5 in
Material
Polyester substrait
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15ND10B600
- Zoro #
- G724157711
- UPC #
- 684892209088
- Country of Origin
- China
Dimensions
- Eyeshield Height
- 4.5 in
- Eyeshield Length
- 2.5 in
Details
- Item
- Disposable Mask
- Material
- Polyester substrait
- Color
- White
Description
Unlike any other dusk mask because of its unique design and features. It is lightweight, easy to breathe through, fits easily and comfortably, inexpensive disposable. Less than 1/3 ounce and does not collapse when it becomes wet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.