Shop COMFORT GLOW
Create Account
Cast Iron Log Heater
- Mfr # CGWS900
- Zoro # G824487145
product price:
$
427.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGWS900
- Zoro #
- G824487145
- UPC #
- 013204009007
- Country of Origin
- China
Description
Comfort Glow Cast Iron Wood Stove - Indoor EPA Certified Heater, Fits 22 in Logs, Heats 900 Sq. Ft., Cooking Surface, Compact Design, 6 in Flue Collar, 2-Year Warranty Get serious heat and classic charm with the Comfort Glow Cast Iron Wood Stove-a robust, compact wood burning stove indoor solution designed to warm your space and enhance your home’s aesthetic. Built from heavy-duty cast iron, this stove combines rugged durability with excellent heat retention, delivering reliable performance for years to come. With a heating capacity of up to 900 square feet, this indoor wood burning stove is perfect for small to medium-sized homes, cabins, cottages, or workshops. The spacious firebox accommodates logs up to 22 inches long, reducing the need for constant refueling while maximizing burn time and heat output. Certified by the EPA, the stove burns clean and efficiently, making it a responsible choice for eco-conscious homeowners. The integrated cooking surface on the top of the stove adds functionality-boil water, heat up soup, or cook camp-style meals right on your woodstove. Its compact design allows it to fit neatly into tighter areas while still offering powerful heat. The two-piece spring handle stays cool to the touch, adding a layer of safety and comfort. And with a standard 6-inch flue collar, installation is straightforward in most indoor settings. Whether you're living off-grid, preparing for emergencies, or simply enjoy the crackling comfort of wood heat, the Comfort Glow Cast Iron Wood Stove is a perfect balance of style, function, and lasting warmth. Note: Venting kits and additional safety accessories may be required for some installations. Please check your local codes and consult with a professional installer if necessary. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: Inhalation of wood dust is known to the State of California to cause cancer. Carbon monoxide, which is a by-product of combustion of this product, is known to the State of California to cause birth defects or other reproductive harm. Incorrectly installed, maintained, and inadequately ventilated wood stoves and wood burning fireplaces can cause exposure to carbon monoxide. For more information go to www.P65Warnings.ca.gov.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.