Shop COMFORT GLOW
Create Account
QEH1410/DH2000C Electric Heater, 5120 Btu, 1500 W, 120 V, Chestnut
- Mfr # DH2000C/QEH1410
- Zoro # G804376117
product price:Â
$
236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH2000C/QEH1410
- Zoro #
- G804376117
- UPC #
- 13204214104
- Country of Origin
- China
Description
Portable comfort furnace with remote. Utilizes quartz and resistance heater technology. Includes high-volume cage type blower, built-in casters, programmable timer, cool down cycle, digital room temperature and function display, multi-function hand held remote. 3 - Heat settings (750W, 1500W, ECO).
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.