Shop EDENDIRECT
See all product information
Create Account
46 in. Recessed Freestanding Electric Fireplace in Black, Water Vapor Fireplace with Remote, Timer
- Mfr # ZR-BLR120
- Zoro # G022701647
product price:Â
$
1,159.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Freestanding
Voltage
120V
Width
47.24 in
Height
8.27 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-BLR120
- Zoro #
- G022701647
- UPC #
- 887186762980
- Country of Origin
- China
- Mounting Type
- Freestanding
- Voltage
- 120V
- Color
- Black
- Watts
- 200 W
Dimensions
- Width
- 47.24 in
- Height
- 8.27 in
Description
Elevate your living space with our Multicolor Flame Vapor Fireplace, featuring a captivating 9-color RGB flame display that allows you to customize your ambiance effortlessly. This stylish fireplace not only enhances your decor but also functions as a humidifier, ensuring fresh air while protecting your skin and respiratory health. With easy remote control and an intelligent water system for consistent misting, it's designed for safety and energy efficiency, making it perfect for homes with children and pets. Whether freestanding or as a stunning backdrop for your TV, our vapor fireplace combines elegance and functionality, creating a cozy atmosphere for unforgettable moments with loved ones. Experience the luxury of a beautiful, heat-free fireplace today!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.