Mighty Mini Wood Burning Stove
- Mfr # CGWS750
- Zoro # G424487125
product price:Â
$
598.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGWS750
- Zoro #
- G424487125
- UPC #
- 013204007508
- Country of Origin
- China
Description
Comfort Glow Mighty Mini Wood Stove - Compact EPA-Certified Indoor Heater, Fits 11 in Logs, Heats Up to 750 Sq. Ft., Viewing Glass, Modern Design, Fits 6 in Flue, 2-Year Warranty Experience big heat in a small package with the Comfort Glow Mighty Mini Wood Stove-a compact and efficient indoor heating solution perfect for tight spaces. Designed to heat areas up to 750 square feet, this wood burning stove indoor unit delivers serious warmth with a sleek, modern profile that fits beautifully into cabins, small homes, workshops, or even tiny houses. Built to handle logs up to 11 inches long, the Mighty Mini offers powerful performance in a space-saving frame. Its EPA-certified design ensures clean and efficient combustion, helping reduce emissions while maximizing heat output. Whether you're supplementing your primary heating system or living off the grid, this indoor wood stove brings both style and function to your space. The large front-facing viewing glass adds visual appeal and lets you enjoy the cozy ambiance of a real fire. Its compact frame still features robust construction for long-lasting durability, and it's compatible with standard 6 in single wall flue pipes for easy installation. Ideal for those who want the warmth and charm of a wood-burning fire without sacrificing floor space, the Comfort Glow Mighty Mini is a perfect blend of form and function. If you’re looking for a wood stove indoor solution that delivers efficient heating in a sleek, modern design, the Mighty Mini has you covered.Note: Venting kits and additional safety accessories may be required for some installations. Please check your local codes and consult with a professional installer if necessary. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: Inhalation of wood dust is known to the State of California to cause cancer. Carbon monoxide, which is a by-product of combustion of this product, is known to the State of California to cause birth defects or other reproductive harm. Incorrectly installed, maintained, and inadequately ventilated wood stoves and wood burning fireplaces can cause exposure to carbon monoxide. For more information go to www.P65Warnings.ca.gov.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.