Royal Blue Static Dissipative Runner, 3/8" Thick
Mfr # CK83848BL
Zoro # G7981051
product price: $1,004.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 ft.
Thickness
3/8"
Width
4 ft.
Mat Width
4 ft
Edges
Straight edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CK83848BL
Zoro #
G7981051
UPC #
023244909090
Country of Origin
India
Dimensions
Overall Length
60 ft.
Overall Width
4 ft.
Thickness
3/8"
Width
4 ft.
Mat Width
4 ft
Length
60 ft.
Mat Thickness
3/8 in
Mat Length
60 ft
Details
Item
Static Dissipative Runner
Color
Royal Blue
Edges
Straight edge
Brake Fluid Resistant
Yes
Antimicrobial
Yes
Oil Resistant
No
Mat Color
Blue
Mat Electrical Resistance
Anti-Static
Cord Included
No
Antifatigue
Yes
Backing Material
Vinyl
Fire Resistant/Fire Retardant
Fire Resistant
Mat Surface Pattern
Pebble
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Runner, Anti-Static, Mat Length 60 ft, Mat Width 4 ft, Mat Thickness 3/8 in, Mat Color Blue, Includes Cord No, Flame Resistant, Mat Surface Pattern Pebble, Yes, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.