2 Drawer File Cabinet, Espresso, Letter (Discontinued)
- Mfr # 50-2401ES
- Zoro # G4573147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-2401ES
Zoro #
G4573147
UPC #
046854202306
Country of Origin
Malaysia
Dimensions
File Size
Letter
Overall Depth
18 in
Overall Height
22 in
Overall Width
15 3/4 in
Details
Color
Espresso
Material
Medium Density Fiberboard
Number of Drawers
2
Finish
Flat
File Cabinet Type
Vertical
Handle Type
Metal Pull
Standards
ISTA 3A
Label Holder Included
No
Lock Included
No
Item
File Cabinet
Number of Doors
0
Assembled/Unassembled
Unassembled
Description
File Cabinet, Color Espresso, Finish Flat, Material Medium Density Fiberboard, Number of Drawers 2, Overall Depth 18 in, Overall Height 22 in, Overall Width 15 3/4 in, Standards ISTA 3A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.