Shop All Desk Chairs
This Product is Discontinued
Comfort Products
Desk Chair, Leather, 19- Height, Adjustable Arms, Black (Discontinued)
Mfr # 60-5607M
Zoro # G4572885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Desk Chairs
- Arm Style Adjustable
- Seat Material Leather
- Seat Color Black
- Seat Width 18 in
Product Information
- Brand Comfort Products
- MFR # 60-5607M
- Zoro # G4572885
- UPC # 046854136137
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 18 in |
Seat Depth | 17 in |
Back Height | 20 in |
Back Width | 18 in |
Overall Height | 36 1/2 in to 40 in |
Overall Width | 22 1/2 in |
Seat Height Max. | 19 in |
Seat Height Min. | 14 7/8 in |
Overall Depth | 19 in |
Minimum Seat Height | 14 7/8 in |
Maximum Seat Height | 19 in |
Maximum Overall Height | 40 in |
Minimum Overall Height | 36 1/2 in |
Details
Description
Office Chair, Adjustable Arms No, Overall Width 22 1/2 in, Overall Depth 19 in, Maximum Seat Height 19 in, Maximum Overall Height 40 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Leather, Back Material Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Series Comfort Products, Minimum Seat Height 14 7/8 in, Standards ANSI/BIFMA, Arm Adjustment Not Applicable, Back Height 20 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.