Critical Cover Comfort Veil, W/Elastic Headband, 15", PK150
Mfr # 9400
Zoro # G5470558
product price: $85.99
/pk 150, $0.57/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene
Packaging
Case
Attachment Style
Elastic Headband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9400
Zoro #
G5470558
UPC #
-
Country of Origin
United States
Details
Item
Veil,w/Elas Headband,15",Package Quantity 150
Color
White
Material
Polypropylene
Packaging
Case
Attachment Style
Elastic Headband
Description
Veil,w/Elas Headband,15 In.,Package Quantity 150, Attachment Style Elastic Headband, Color White, Material Polypropylene, Packaging Case, Product Type Beard Cover, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.