Zoro Homepage

1.5 in. Floor & Ceiling Plate Flange; Chrome

  • Mfr # CO573076

  • Zoro # G204107199


product price: $15.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO573076
Zoro #
G204107199
UPC #
723902252567
Country of Origin
China

Description

Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.

Features
  • Floor & ceiling plate flange
  • Non-metallic
  • Snap on
  • For 1-1/2" iron pipe
Specifications
  • Color: Chrome
  • Size: 1.5 in.
  • Weight: 0.12 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.