This item is Discontinued.

Command 3.65", 0.75" Wd, White, 4 PK 17206B-ES

3.65", 0.75" Wd, White, 4 PK (Discontinued)

  • Mfr # 17206B-ES
  • Zoro # G703474822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17206B-ES
Zoro #
G703474822
UPC #
51141404837
Country of Origin
United States

Dimensions

Width
0.75"
Length
3.65"

Details

Color
White
Weight
0.045 lbs

Description

Damage-free hanging — Holds strongly, removes cleanly. Water-resistant adhesive sticks to a wide variety of surfaces: glass, metal, ceramics, fiberglass, wood, vinyl, etc. and is designed specifically for hot, wet, humid environments. Easily move and rehang framed pictures and posters when cleaning, redecorating or simply reorganizing without leaving holes, marks, sticky residue or stains.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.