Adjustables Mini Clips, Plastic, White, 0.5lb Cap, 14 Clips, 12 Strips (Discontinued)
- Mfr # 17840CLR-14ES
- Zoro # G400001963
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17840CLR-14ES
Zoro #
G400001963
UPC #
638060277447
Country of Origin
United States
Dimensions
Width
1.03"
Depth
0.23"
Size
Mini
Height
1.32"
Details
Color
White
Material
Plastic
Capacity
0.5 lb
Weight
0.106 lbs
Description
Damage-free hanging, holds strongly, removes cleanly. Clips can be repositioned up to three times within the first 20 minutes, so you can get your décor just right. Say goodbye to holes, marks or sticky residue on your walls, doors, cabinets or closets. Hang temporary seasonal decor, small wreaths, banners, garland and other lightweight items where you want without nails or a hammer. Ideal for use on a variety of indoor surfaces including painted walls, finished wood, glass, tile, metal and other smooth surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.