
Adjustables Repositionable Mini Hooks, Plastic, White, 0.5 lb Capacity, 14 Hooks and 30 Strips (Discontinued)
- Mfr # 17830CLR-14ES
- Zoro # G203474810
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17830CLR-14ES
Zoro #
G203474810
UPC #
638060277454
Country of Origin
United States
Dimensions
Height
1.32"
Width
1.03"
Depth
0.22"
Size
Mini
Details
Capacity
0.5 lb
Material
Plastic
Color
White
Weight
0.093 lbs
Description
Damage-free hanging, holds strongly, removes cleanly. Hooks can be repositioned up to three times within the first 20 minutes, so you can get your décor just right. Say goodbye to holes, marks or sticky residue on your walls, doors, cabinets or closets. Hang temporary seasonal decor, small wreaths, banners, garland and other lightweight items where you want without nails or a hammer. Ideal for use on a variety of indoor surfaces including painted walls, finished wood, glass, tile, metal and other smooth surfaces.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.