
All Weather Hooks and Strips, Metal, Large, 1 Hook and 2 Strips (Discontinued)
- Mfr # FC13BNAW
- Zoro # G703474853
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC13BNAW
Zoro #
G703474853
UPC #
51141372877
Country of Origin
China
Dimensions
Width
1 5/8"
Depth
1 5/8"
Height
4 1/8"
Details
Color
Brushed Nickel
Weight
0.275 lbs
Capacity
5 lb
Material
Metal
Description
Perfect for hanging wreaths, signs, thermometers, lights, or other seasonal decorations directly. Use them on the patio, deck or on the side of the house or other structures. Specially designed to hold strongly outdoors - they are water resistant, UV resistant, and can handle temperature extremes from -20 degrees F to 125 degrees F! Remove cleanly - with no marks or sticky residue - so you can use them over and over again.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.