Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BATH33
Zoro #
G5988987
UPC #
00076308728588
Country of Origin
China
Dimensions
Depth
1.182"
Overall Length
6-3/4"
Details
Hook Item
Bath Small Satin Nickel Hook
Number of Hooks
1
Basic Hook Material
Metal, Plastic
Working Load Limit
1 pound
Color
Satin Nickel
Weight
0.040 lb.
Item
Bath Small Hook,Satin Nickel,B,PK24
Description
Bath Small Hook,Satin Nickel,B,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.