Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17007
Zoro #
G1902019
UPC #
51141599298
Country of Origin
China
Dimensions
Depth
2.625"
Overall Length
6-3/4"
Details
Working Load Limit
4 pounds
Color
Multi-Color
Weight
0.112 lb.
Item
Broom/Mop Gripper,PK12
Description
Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.