Hook, Clear, Plastic, 1 in D, PK3

  • Mfr # 17093CLR-3AES

  • Zoro # G401822550


product price:  $9.59
/pk 3, $3.20/ea
Sold in multiples of 24 for $230.16

Key Features

Hook Item
Clear Hook
Fastening Method
Adhesive Back
Number of Hooks
3
Hook Finish
Plastic
Hook Height
3 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17093CLR-3AES
Zoro #
G401822550
UPC #
00051141370002
Country of Origin
Mexico

Dimensions

Hook Height
3 3/8 in
Depth
1 in
Hook Base Width
1 3/8 in
Base Height
3 11/32 in
Overall Height
3 11/32 in
Base Width
1 3/8 in
Overall Depth
1 in
Overall Width
1 3/8 in

Details

Hook Item
Clear Hook
Fastening Method
Adhesive Back
Number of Hooks
3
Hook Finish
Plastic
Projection
3/4 in
Color
Clear
Mounting
Command(TM) Adhesive
Basic Hook Material
Plastic
Includes
(3) Hooks, (6) Strips
Hardware
Not Included
Item
Hook
Working Load Limit
4 lb
Shop By
New Products
Points per Hook
1
Material
Plastic
Hook Type
Hook
Product Type
Hook
Count
3
For Use With
Pictures
Hooks per Base
1
Weight Capacity
4 lb
Base Shape
Irregular
Includes Hardware
Hardware Not Included
Finish
Unfinished

Description

Clear Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 3, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 4 lb, Hook Height 3 3/8 in, Hook Base Width 1 3/8 in, Projection 3/4 in, Clear, Depth 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (3) Hooks, (6) Strips, Mounting Command(TM) Adhesive, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.