Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17065
Zoro #
G5990000
UPC #
00051141409528
Country of Origin
Mexico
Dimensions
Depth
1.063"
Overall Length
6.437"
Details
Item
Sanding Belt
Hook Item
Medium Wire Toggle Hooks
Number of Hooks
6
Color
Clear
Weight
0.1053 lb.
Description
Clr Med Wire Toggle Hook Value Pa,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.