This item is Discontinued.

Command Command JKHL6RDXL Thunder-Crackle Full-Body Waded-Plush Adjustable & 3M Reflective Dog Jacket; Extra Large - Grenadine Red JKHL6RDXL

Command JKHL6RDXL Thunder-Crackle Full-Body Waded-Plush Adjustable & 3M Reflective Dog Jacket; Extra Large - Grenadine Red (Discontinued)

  • Mfr # JKHL6RDXL
  • Zoro # G503879995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JKHL6RDXL
Zoro #
G503879995
UPC #
858342003230
Country of Origin
United States

Description

The Helios Thunder-crackle Full-Body Waded-Plush Adjustable and 3M Reflective Dog Jacket is Inner-lined with exclusively developed Blackshark Technology, this innovative fabric is Lightweight, Waterproof, Windproof, Snow proof, Breathable, Cold-Repellent, Impermeable and Tear Resistant. Meant to withstand the harshest weather conditions possible, whether you're caught in a Blizzard, Typhoon, Hurricane or Rainstorm this is the premiere premium plush protective Dog Jacket of it's kind. The Exterior shell is composed of a Plush-Wadded high Poly-Filled exterior that is Double-Waterproofed, Windproof, Breathable, Tear proof fabric and features surrounded 3M Reflective lining for emergency visibility. The interior features a thick layer of Extremely High-Quality warm-protective and thick Anti-Static fleece which is extremely breathable and offers a fantastic ventilation system. Perfect for High-Altitude Mountaineering or any extreme activities. Features adjustable straps by every leg and features auto-adjustable built-in inner tubed lining. Additionally, this dog jacket features above-top zippers for dog placement and Fabric Hook and Eye enclosures that completely prevents any wind from entering while preventing any pulling of the dog's hair. This Dog Coat Features accented Embroidery and a print on the Outer shell. Get Outdoors with Helios Dog!

Features
  • Full bodied Outer shell features a Remarkable heating system that is Waterproof and Windproof
  • Inner-Layer features very thick Anti-Static Fleece and Outer-lined with 3M Reflective technology
  • Can withstand Hurricane force Winds and the most Extreme weather conditions and frigid temperatures
  • Adjustable straps by each leg, leash slit holder on the back
  • Top zips open with protective above-Fabric Hook and Eye to prevent hair from pulling and cold air from entering in Multiple Sizes and Colors
  • A Leash Slit Holder on the back
  • Adjustable & 3M Reflective Dog Jacket
Specifications
  • Color: Grenadine Red
  • Size: Extra Large(22"- 24")
  • Material: Polyester & Fleece
  • Dimension: 18.89" H x 22.83" W x 34.64" L
  • Weight: 1 l

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.