Shop COMMAND

Cord Clip, Clear, Plastic, 1/2 in D

  • Mfr # 17017CLR-10ES
  • Zoro # G401822505

product price: 
$
9.49
/ea

Key Features

Hook Item
Round Cord Clip
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Hook Height
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17017CLR-10ES
Zoro #
G401822505
UPC #
00051141346977
Country of Origin
Mexico
Hook Item
Round Cord Clip
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Projection
3/8 in
Color
Clear
Mounting
Command(TM) Adhesive
Points per Hook
1
Item
Cord Clip
Hardware
Not Included
Includes
(10) Clips, (12) Strips
Shop By
New Products
Basic Hook Material
Plastic
For Use With
Pictures
Count
10
Base Shape
Irregular
Material
Plastic
Finish
Unfinished
Product Type
Cord Clip
Hooks per Base
1
Hook Type
Clip
Includes Hardware
Hardware Not Included
Shell Material
Plastic
Wire Color
Clear
Compatible Product Type
Pictures
Traction Material
Plastic

Dimensions

Hook Height
1 1/4 in
Depth
1/2 in
Hook Base Width
3/4 in
Overall Height
1 in
Overall Depth
1/2 in
Base Height
1 in
Overall Width
3/4 in
Base Width
13/16 in

Description

Round Cord Clip, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 0, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit Not Applicable, Hook Height 1 1/4 in, Hook Base Width 3/4 in, Projection 3/8 in, Clear, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (10) Clips, (12) Strips, Mounting Command(TM) Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.