Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17034MB-2ES
Zoro #
G101822546
UPC #
00638060267899
Country of Origin
China
Dimensions
Hook Height
3 in
Depth
1 1/4 in
Hook Base Width
1 1/4 in
Details
Hook Item
Decorative Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Matte
Projection
1/2 in
Color
Black
Mounting
Command(TM) Adhesive
Item
Medium Matte Black Hooks
Hardware
Not Included
Working Load Limit
3 lb
Basic Hook Material
Metal
Includes
(2) Hooks, (4) Strips
Shop By
New Products
Points per Hook
1
Description
Decorative Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Metal, Hook Finish Matte, Working Load Limit 3 lb, Hook Height 3 in, Hook Base Width 1 1/4 in, Projection 1/2 in, Black, Depth 1 1/4 in, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.