This item is Discontinued.

Command Decorative Hooks, Traditional, Medium, 1 Hook and 2 Strips/Pack 17051BN-ES

Decorative Hooks, Traditional, Medium, 1 Hook and 2 Strips/Pack (Discontinued)

  • Mfr # 17051BN-ES
  • Zoro # G7513828
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17051BN-ES
Zoro #
G7513828
UPC #
51135806425
Country of Origin
China

Dimensions

Hook Height
3.13"
Width
1.25"
Depth
1.5"
Size
Medium
Height
3.13"

Details

Hook Item
Hangers/Hooks
Hook Material
Plastic
Color
Brushed Nickel
Mounting
Adhesive
Includes
(1) Hook; (2) Strips
Material
Plastic
Capacity
3 lbs
Weight
0.02 lbs
Features
Medium—Traditional Design
Number of Hangers/Hooks
1

Description

CommandTM Decorative Hooks, Traditional, Medium, 1 Hook and 2 Strips/Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.