This item is Discontinued.

Command Decorative Key Rail, 8w x 1 1/2d x 2 1/8h White/Silver, PK4 HOM-18Q-ES

Decorative Key Rail, 8w x 1 1/2d x 2 1/8h White/Silver, PK4 (Discontinued)

  • Mfr # HOM-18Q-ES
  • Zoro # G7892914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM-18Q-ES
Zoro #
G7892914
UPC #
51141975696
Country of Origin
China

Dimensions

Height
2 1/8"
Depth
1 1/2"
Width
8"

Details

Material
Plastic
Color
Quartz/Silver
Key Capacity (Units)
4
Weight
0.115 lbs

Description

CommandTM Decorative Key Rail, 8w x 1 1/2d x 2 1/8h White/Silver, 4 Hooks/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.