Shop COMMAND

Hook, Gray, Plastic, 1 1/8 in D, PK3

  • Mfr # 17081BN-3ES

  • Zoro # G701822526


product price:  $10.89
/pk 3, $3.63/ea
Sold in multiples of 12 for $130.68

Key Features

Hook Item
Designer Hook
Fastening Method
Adhesive Back
Number of Hooks
3
Hook Finish
Plastic
Hook Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17081BN-3ES
Zoro #
G701822526
UPC #
00051141315164
Country of Origin
China

Dimensions

Hook Height
3 1/8 in
Depth
1 1/8 in
Hook Base Width
1 1/8 in
Overall Width
1 1/8 in
Overall Depth
1 1/8 in
Base Height
3 1/8 in
Base Width
1 3/16 in
Overall Height
3 5/32 in

Details

Hook Item
Designer Hook
Fastening Method
Adhesive Back
Number of Hooks
3
Hook Finish
Plastic
Projection
5/8 in
Color
Gray
Mounting
Command(TM) Adhesive
Hardware
Not Included
Basic Hook Material
Plastic
Item
Hook
Includes
(3) Hooks, (6) Strips
Working Load Limit
3 lb
Shop By
New Products
Points per Hook
1
For Use With
Pictures
Material
Plastic
Finish
Unfinished
Hook Type
Hook
Product Type
Hook
Base Shape
Irregular
Hooks per Base
1
Includes Hardware
Hardware Not Included
Count
3
Weight Capacity
3 lb

Description

Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 3, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/8 in, Projection 5/8 in, Gray, Depth 1 1/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (3) Hooks, (6) Strips, Mounting Command(TM) Adhesive, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.