Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17082-3ES
Zoro #
G401822543
UPC #
00076308728373
Country of Origin
Mexico
Dimensions
Hook Height
2 1/8 in
Depth
7/8 in
Overall Length
1 1/8 in
Hook Base Width
1 in
Details
Hook Item
Designer Hook
Fastening Method
Adhesive Back
Number of Hooks
3
Hook Finish
Plastic
Projection
3/8 in
Color
White
Mounting
Command(TM) Adhesive
Item
Small Designer Hooks
Includes
(3) Hooks, (4) Strips
Hardware
Not Included
Basic Hook Material
Plastic
Working Load Limit
1 lb
Shop By
New Products
Points per Hook
1
Description
Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 3, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1 lb, Hook Height 2 1/8 in, Hook Base Width 1 in, Projection 3/8 in, White, Depth 7/8 in, Thread Length Not Applicable, Includes (3) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Overall Length 1 1/8 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.