
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17081
Zoro #
G5968328
UPC #
00051131964358
Country of Origin
China
Dimensions
Depth
1.47"
Overall Length
6-3/4"
Details
Hook Item
Medium Brushed Nickel Hook
Number of Hooks
1
Color
Gray
Mounting
Command(TM) Adhesive
Item
Designer Med Hook 17081BNES,PK24,PK24
Weight
0.0364 lb.
Basic Hook Material
Plastic
Working Load Limit
3 lb.
Description
Designer Med Hook 17081BNES,PK24,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.