This item is Discontinued.

Command General Purpose Hooks, Small, Plastic, White, 1 lb Cap, 6 Hooks and 12 Strips/Pack 17002-VP-6PK

General Purpose Hooks, Small, Plastic, White, 1 lb Cap, 6 Hooks and 12 Strips/Pack (Discontinued)

  • Mfr # 17002-VP-6PK
  • Zoro # G903445974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17002-VP-6PK
Zoro #
G903445974
UPC #
51131949430
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.83"
Depth
0.71"
Height
2.37"
Size
Small

Details

Color
White
Weight
0.105 lbs
Material
Plastic
Capacity
1 lb

Description

Forget about nails, screws and tacks, Command Hooks are fast and easy to hang and hold a surprising amount of weight. Command adhesive on the hook backs stick to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.