
Hanger, Kit, Picture, 38/Kt
Mfr # 17213ES
Zoro # G0060258
product price:Â $23.79
/eaKey Features
Color
Clear, White
Includes
(3) Sawtooth Picture Hangers; (2) Wire Back Picture Hangers; (5) Large Strips; (4) Pairs of Large Picture Hanging Strips; (8) Pairs of Small Picture Hanging Strips; (16) Poster Strips
Material
Plastic
Weight Capacity
Sawtooth: 4 lb, Small: 1 lb per pair, Large: 4 lb per pair, Wire Hanger: 5 lb
Mounting Style
Wall Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17213ES
Zoro #
G0060258
UPC #
076308731151
Country of Origin
China
Details
Color
Clear, White
Includes
(3) Sawtooth Picture Hangers; (2) Wire Back Picture Hangers; (5) Large Strips; (4) Pairs of Large Picture Hanging Strips; (8) Pairs of Small Picture Hanging Strips; (16) Poster Strips
Material
Plastic
Item
Picture Hanging Kit
Weight Capacity
Sawtooth: 4 lb, Small: 1 lb per pair, Large: 4 lb per pair, Wire Hanger: 5 lb
Mounting Style
Wall Mount
Description
Picture Hanging Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.