Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17201P-ES
Zoro #
G701822489
UPC #
00051131851238
Country of Origin
United States
Dimensions
Hook Height
2 3/4 in
Depth
0 in
Hook Base Width
3/4 in
Overall Depth
0.1 in
Overall Width
0.75 in
Details
Hook Item
Hanging Strip
Fastening Method
Adhesive Back
Number of Hooks
0
Hook Finish
Unfinished
Projection
3/32 in
Color
White
Mounting
Command(TM) Adhesive
Working Load Limit
3 lb
Hardware
Not Included
Includes
(6) Strips
Item
Hanging Strip
Shop By
New Products
Basic Hook Material
Foam
Number of Strips
6
Load Capacity
3 lb
Product Type
Hanging Strip
Material
Foam
Description
Medium Picture Hanging Strips, PK 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.