Shop COMMAND
See all product information
Create Account
Hook, Medium, Clear, PK50
- Mfr # 17091CLRCABP
- Zoro # G4565097
product price:
$
65.29
/pk of 50, $1.31/ea
Key Features
Hook Item
Hangers/Hooks
Hook Material
Plastic
Load Limit
2 lb
Hook Height
2.38"
Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17091CLRCABP
- Zoro #
- G4565097
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hook Height
- 2.38"
- Width
- 1"
- Depth
- 1"
- Height
- 2.38"
- Size
- Medium
Details
- Hook Item
- Hangers/Hooks
- Hook Material
- Plastic
- Load Limit
- 2 lb
- Color
- Clear
- Mounting
- Adhesive
- Item
- Hook,Medium,Clear,PK50
- Includes
- (50) Hooks; (50) Strips
- Weight
- 1.383 lbs
- Material
- Plastic
- Features
- Clear Plastic Hooks—Cabinet Pack - Individually wrapped hooks with adhesive strips.
- Capacity
- 2 lbs
- Number of Hangers/Hooks
- 1
Description
Forget about nails, screws and tacks, these clear hooks are fast and easy to hang and hold a surprising amount of weight! Command adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Clear Refill Strip, so you can take down, move and reuse them again and again!
- Clear hooks and strips blend in seamlessly.
- Damage-free hanging that holds strongly and removes cleanly.
- Fast and easy to hang.
- Works on a variety of surfaces including paint, wood, tile and more.
- No more nails, screws and tacks.
- Can be reused again and again with a Command Refill Strip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.