Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC12-AB
Zoro #
G1136983
UPC #
051131939653
Country of Origin
Unknown
Dimensions
Hook Height
1 3/8 in
Width
1-3/8"
Depth
1 1/4 in
Hook Base Width
1 3/8 in
Overall Length
3 1/4 in
Height
1-3/8"
Length
3-1/4"
Details
Points Per Hook
1
Number of Hooks
1
Working Load Limit
3 lb
Projection
1 3/8 in
Color
Bronze
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Finish
Antique
Material
Metal
Hook Type
Command
Item
Medium Forever Classic Hook
Type
Clean Removal
Points per Hook
1
Description
Points per Hook 1, Number of Hooks 1, Working Load Limit 3 lb, Hook Height 1 3/8 in, Hook Base Width 1 3/8 in, Projection 1 3/8 in, Bronze, Depth 1 1/4 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.