This item is Discontinued.

Command Hook, Metal, 1 In FC11

Hook, Metal, 1 In (Discontinued)

  • Mfr # FC11
  • Zoro # G2447681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC11
Zoro #
G2447681
UPC #
00051131977426
Country of Origin
China

Dimensions

Hook Height
1 in
Width
1"
Depth
1 in
Hook Base Width
1 in
Overall Length
2 5/8 in
Height
1"
Length
2-21/32"

Details

Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Points Per Hook
1
Number of Hooks
1
Basic Hook Material
Metal
Hook Finish
Oil Rubbed Bronze
Working Load Limit
1 lb
Projection
1 in
Color
Bronze
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Item
Small Forever Classic Hook
Material
Metal
Hook Type
Command
Finish
Oil Rubbed Bronze
Type
Clean Removal
Points per Hook
1

Description

Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Oil Rubbed Bronze, Working Load Limit 1 lb, Hook Height 1 in, Hook Base Width 1 in, Projection 1 in, Bronze, Depth 1 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 2 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.