Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17067-VP
Zoro #
G0598297
UPC #
00051131949492
Country of Origin
Mexico
Dimensions
Hook Height
1 5/8 in
Width
7/8"
Hook Base Width
3/4 in
Depth
3/4 in
Overall Length
1 5/8 in
Height
7/8"
Length
1-5/8"
Details
Hook Item
Utility Hook
Fastening Method
Adhesive Back
Points Per Hook
1
Number of Hooks
1
Basic Hook Material
Molded Plastic
Hook Finish
Glossy
Working Load Limit
1/2 lb
Projection
3/4 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Hook Type
Command
Material
Molded Plastic Base
Finish
Glossy
Item
Small Wire Hook Value Pack
Type
Clean Removal
Points per Hook
1
Description
Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Glossy, Working Load Limit 1/2 lb, Hook Height 1 5/8 in, Hook Base Width 3/4 in, Projection 3/4 in, White, Depth 3/4 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 1 5/8 in, Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.