Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17301
Zoro #
G2911483
UPC #
00051141942438
Country of Origin
Mexico
Dimensions
Hook Height
1/2 in
Width
3/4"
Hook Base Width
3/4 in
Depth
5/8 in
Overall Length
1 1/4 in
Length
1-5/16"
Height
1/2"
Details
Hook Item
Single Point Hook
Fastening Method
Adhesive Back
Points Per Hook
1
Number of Hooks
1
Basic Hook Material
Molded Plastic
Hook Finish
Glossy
Working Load Limit
5 lb
Color
Clear
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Hook Type
Command
Material
Molded Plastic
Finish
Glossy
Item
Medium Clear Cord Clips w/ Clear Strips
Type
Clean Removal
Points per Hook
1
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Glossy, Working Load Limit 5 lb, Hook Height 1/2 in, Hook Base Width 3/4 in, Clear, Depth 5/8 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 1 1/4 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.