This item is Discontinued.

Command Hooks, Jumbo, Plastic, White, 7.5 lb Cap, White, 1 Hook and 4 Strips 17004

Hooks, Jumbo, Plastic, White, 7.5 lb Cap, White, 1 Hook and 4 Strips (Discontinued)

  • Mfr # 17004
  • Zoro # G600001435
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17004
Zoro #
G600001435
UPC #
51131705340
Country of Origin
United States

Dimensions

Hook Height
4.25"
Width
2"
Depth
1.35"
Height
4.25"
Size
Jumbo

Details

Hook Item
Hangers/Hooks
Color
White
Mounting
Wall
Features
Utility Hooks—Plastic hooks.
Weight
0.523 lbs
Material
Plastic
Capacity
7.5 lbs
Includes
(1) Hook; (4) Strips
Number of Hangers/Hooks
1

Description

Forget about nails, screws and tacks, CommandTM Hooks are fast and easy to hang and hold a surprising amount of weight. CommandTM adhesive on the hook backs stick to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a CommandTM Refill Strip, so you can take down, move and reuse them again and again.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.